Apply to be a TradeMaster!
Main product image of 30A, 600V 3-Phase, 3P, 4W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, IP66/IP67/IP68/IP69K, Watertight, Non-Fused (Black)
Magnifying glass
Hover image to zoom

30A, 600V 3-Phase, 3P, 4W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, IP66/IP67/IP68/IP69K, Watertight, Non-Fused (Black)

Brand:
Leviton
SKU:
430MI5WLEV
Rating:
(0)
Q&A:
(0)
30A, 600V 3-Phase, 3P, 4W, LEV Series IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock, IP66/IP67/IP68/IP69K, Watertight, Non-Fused (Black)
Magnifying glass
Hover image to zoom
$1,038.51 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Bottom hinged cover design makes installation and maintenance quicker and easier
  • Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive IP68 for long-term submersion
  • LEV Series IEC Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:
  • NSF certified sanitary design trusted for use in food & beverage facilities

Specifications
  • CE Marking: CE Certification
  • UL: UL1682, UL1686, UL50, UL50E, UL60947-4-1, UL60947-1, UL746
  • Mold Stress Relief: 70 °C for 7 hours without deformation
  • Dielectric Voltage: 2200V for 1 minute
  • Horsepower Rating: 10 HP
  • NEMA Rating: 3R, 4X, 12
  • Device Type: Non-Fused Mechanical Interlock
  • Cold Impact: 5 ft-lb impact at -31 °C for 3 hrs per UL746C
  • CSA: C22.2 No 94.1-07
  • Flammability: Rated V-0 per UL 94
  • Voltage: 600 VAC
  • Pole: 3
  • Wire: 4
  • Crush Test: 100 lbs
  • Endurance: 6,000 cycles under load
  • Housing Material: PBT+PC
  • Gasket Aging: 70 °C for 168 hr per UL50E
  • Color: Black
  • Country of Origin: Mexico
  • Series: LEV Series
  • Configuration: North American
  • RoHS Compliant: FALSE
  • Current Interrupting: Certified for current interrupting at full-rated current and voltage
  • Contact Material: Nickel-Plated copper alloy
  • NSF: 14159-1, Hygenic Requirement for the Design of Meat & Poultry Processing Equipment
  • SCCR: 10kA
  • Housing Screws: 303 Stainless Steel
  • IP Rating: IP66, IP67, IP68, IP69K
  • UV Resistance: UV stabilized F1 rated enclosure
  • Gasket Material: Chloroprene
  • Handle Material: PBT+PC with TPE Overmold
  • Phase: 3-Phase
  • Amperage: 30 A
  • IEC Rating: IEC 60309-1, 60309-2, 60309-4
  • Operating Temperature: -40 °C to 75 °C
  • Warranty: 5-Year Limited

Specs

–
Color:

Black

Country of Origin:

Mexico

Amperage:

30

Product Type:

Non-Fused Mechanical Interlock

Poles:

3

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy