Apply to be a TradeMaster!
Main product image of 30A 240V 3PH, 3P 4W IEC 60309-1 & 60309-2 Pin & Sleeve Interlock, Local/Remote Monitoring (Blue)
Magnifying glass
Hover image to zoom

30A 240V 3PH, 3P 4W IEC 60309-1 & 60309-2 Pin & Sleeve Interlock, Local/Remote Monitoring (Blue)

Brand:
Leviton
SKU:
430MI9WLEVC
Rating:
(0)
Q&A:
(0)
30A 240V 3PH, 3P 4W IEC 60309-1 & 60309-2 Pin & Sleeve Interlock, Local/Remote Monitoring (Blue)
Magnifying glass
Hover image to zoom
$1,205.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Blue

Description

–
Features
  • Inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts
  • The Inform app provides remote monitoring of your devices in real-time, so you can be notified immediately of any abnormal operating conditions - (mobile and desktop versions available)
  • Mechanically interlocked receptacle prevents connecting or disconnecting plugs under load
  • Inform app details voltage level readings for troubleshooting without exposing workers to live parts
  • Equipment ground monitoring reduces shock hazard by validating the integrity of the ground connection
  • High visibility LEDs provide visual confirmation of power being delivered to or removed from connected equipment (minimum 10 year LED lifespan)
  • Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure Compatible with Wi-Fi 802.11 a/b/g/n networks @ 2.4GHz and 5GHz with WPA or WPA2 security. If using a variable frequency drive (VFD), it must be installed between the mechanical interlock switch and the motor.

Specifications
  • Series: LEV Series
  • SCCR: 10kA
  • Cold Impact: 5 ft-lb impact at -31 °F for 3 hrs per UL746C
  • UV Resistance: UV stabilized F1 rated enclosure
  • Amperage: 30 A
  • NEMA Rating: 3R, 4X, 12
  • Current Interrupting: Certified for current interrupting at full-rated current and voltage
  • Mold Stress Relief: 70 °C for 7 hours without deformation
  • RoHS Compliant: FALSE
  • Dielectric Voltage: 2200V for 1 minute
  • Pole: 3
  • Wire: 4
  • Warranty: 5-Year Limited
  • Communication: Wi-Fi 802.11 a/b/g/n networks @ 2.4GHz and 5GHz with WPA or WPA2 security
  • Phase: 3-Phase
  • Flammability: Rated V-0 per UL 94
  • IEC Rating: IEC 60309-1, 60309-2, 60309-4
  • CSA: C22.2 No 94.1-07
  • Operating Temperature: -40 °C to 60 °C
  • Horsepower Rating: 10 HP
  • Endurance: 6,000 cycles under load
  • NSF: 14159-1, Hygenic Requirement for the Design of Meat & Poultry Processing Equipment
  • Voltage: 240 VAC
  • Crush Test: 100 lbs for 1 minute per surface
  • Handle Material: PBT+PC with TPE Overmold
  • Contact Material: Nickel-Plated Brass
  • Gasket Material: Chloroprene
  • Feature: LED Indication|Wi-Fi Enabled
  • Housing Material: PBT+PC
  • IP Rating: IP66, IP67, IP68, IP69, IP69K
  • Gasket Aging: 70 °C for 168 hr per UL50E
  • Country of Origin: Mexico
  • Color: Blue
  • Device Type: Non-Fused Mechanical Interlock
  • Housing Screws: 303 Stainless Steel
  • UL: UL1682, UL1686, UL50, UL50E, UL60947-4-1, UL60947-1, UL746
  • Configuration: North American

Specs

–
Amperage:

30

Warranty:

5 years

Poles:

3

Product Type:

Non-Fused Mechanical Interlock

Color:

Blue

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy