Apply to be a TradeMaster!
Main product image of FD Box, Single-Gang, Corrosion-resistant, 1 " Threaded Conduit Openings (Yellow)
Magnifying glass
Hover image to zoom

FD Box, Single-Gang, Corrosion-resistant, 1 " Threaded Conduit Openings (Yellow)

Brand:
Leviton
SKU:
454CR-4
Rating:
(0)
Q&A:
(0)
FD Box, Single-Gang, Corrosion-resistant, 1 " Threaded Conduit Openings (Yellow)
Magnifying glass
Hover image to zoom
$78.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
Features
  • Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands.

Specifications
  • Color: Yellow
  • Material: Glass-Filled Polyester
  • Enclosure Rating: IEC IP66
  • Country of Origin: United States
  • RoHS Compliant: FALSE

Specs

–
Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy