Apply to be a TradeMaster!
Main product image of 15A, 250V NEMA L6-15R, 2P, 3W, Single Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom

15A, 250V NEMA L6-15R, 2P, 3W, Single Locking Receptacle, Grounding (Black)

Brand:
Leviton
SKU:
4560-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 250V NEMA L6-15R, 2P, 3W, Single Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom
$14.44 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • L6-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • CSA C22.2 No. 42: File LR-406
  • Strap Material: Nickel-Plated Brass
  • ANSI: C-73
  • Warranty: Limited Lifetime Warranty Warranty
  • Yoke: Zinc-Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Flammability: Rated V-2 per UL 94
  • Terminal Accom.: 18-10 AWG
  • Body Material: Nylon
  • RoHS Compliant: FALSE
  • Operating Temperature: -40 °C to 60 °C
  • UL Fed Spec WC-596: File E13399
  • Country of Origin: Mexico
  • Line Contacts: Brass .031 Thick
  • NEMA: WD-6
  • Color: Black
  • Environment: Dry
  • Dielectric Voltage: Withstands 2000V per UL498
  • Face Material: Nylon
  • Amperage: 15 A
  • Termination: Side
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Current Limiting: Full Rated Current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Pole: 2
  • Screw Terminal Torque: 14-18 in-lbs
  • Device Type: Locking Receptacle
  • Grounding: Grounding
  • UL498: File E13399
  • Voltage: 250 VAC
  • Terminal Screws: Brass 10-32
  • At Rated Voltage: 1-1/2 HP
  • NOM: 57
  • Wire: 3
  • Grounding Screw: Brass 8-32

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy