Apply to be a TradeMaster!
Main product image of 15A, 250V Power Inlet Receptacle, Locking Blade, Industrial Grade
Magnifying glass
Hover image to zoom

15A, 250V Power Inlet Receptacle, Locking Blade, Industrial Grade

Brand:
Leviton
SKU:
4586-CWP
Rating:
(0)
Q&A:
(0)
15A, 250V Power Inlet Receptacle, Locking Blade, Industrial Grade
Magnifying glass
Hover image to zoom
$14.44 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon
Product Highlight: Color
Gray

Description

–
Features
  • L6-15P
  • Leviton's industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and our V-0-Max line of industrial grade flush receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Specifications
  • Terminal Accom.: 18-10 AWG
  • At Rated Voltage: 1-1/2 HP
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Color: Gray
  • Pole: 2
  • Grounding Screw: Brass 8-32
  • Face Material: Nylon
  • Screw Terminal Torque: 10-14 in-lbs
  • Termination: Standard Wire Wells
  • Country of Origin: United States
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 250 VAC
  • ANSI: C-73
  • NEMA: WD-6
  • Grounding: Self Grounding
  • Strap Material: Nylon
  • Dielectric Voltage: Withstands 1500V per UL498
  • RoHS Compliant: TRUE
  • Wire: 3
  • Terminal Screws: Brass 10-32
  • Flammability: Rated V-2 per UL 94
  • Current Limiting: Full Rated Current
  • CSA C22.2 No. 42: File LR-16347
  • UL498: File E13393
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Amperage: 15 A
  • Body Material: Nylon
  • Warranty: 10-Year Limited
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Line Contacts: Brass
  • Cover and Plate Material: Glass-Filled Thermoplastic

Specs

–
Terminations:

Standard Wire Wells

Poles:

2

Amperage:

15

Warranty:

10 years

Material:

Nylon

NEMA Rating:

WD-6

Color:

Gray

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy