Apply to be a TradeMaster!
Main product image of 15A, 250V NEMA L6-15r, 2p, 3w, Single Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom

15A, 250V NEMA L6-15r, 2p, 3w, Single Locking Receptacle, Grounding, Corrosion-resistant (Yellow)

Brand:
Leviton
SKU:
45CM-60
Rating:
(0)
Q&A:
(0)
15A, 250V NEMA L6-15r, 2p, 3w, Single Locking Receptacle, Grounding, Corrosion-resistant (Yellow)
Magnifying glass
Hover image to zoom
$18.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Yellow
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • L6-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Country of Origin: Mexico
  • Line Contacts: Nickel-Plated Brass .040 Thick
  • Terminal Screws: Nickel-Plated Brass 10-32
  • UL Fed Spec WC-596: File E13399
  • UL498: File E13399
  • RoHS Compliant: FALSE
  • Environment: Corrosive
  • Voltage: 250 VAC
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Flammability: Rated V-0 per UL 94
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • CSA C22.2 No. 42: File LR-406
  • Body Material: Nylon
  • Amperage: 15 A
  • NEMA: WD-6
  • Face Material: Nylon
  • Screw Terminal Torque: 10-14 in-lbs
  • Operating Temperature: -40 °C to 60 °C
  • ANSI: C-73
  • At Rated Voltage: 1-1/2 HP
  • NOM: 57
  • Color: Yellow
  • Base Material: Nylon
  • Wire: 3
  • Termination: Side
  • Terminal Accom.: 18-10 AWG
  • Strap Material: Nickel-Plated Brass
  • Yoke: Nickel-Plated Brass .050 Thick
  • Grounding Screw: Nickel-Plated Brass 8-32
  • Pole: 2
  • Dielectric Voltage: Withstands 2000V per UL498
  • Warranty: 10-Year Limited
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current

Specs

–
Material:

Nylon

Country of Origin:

Mexico

Color:

Yellow

Amperage:

15

Warranty:

10 years

NEMA Rating:

WD-6

Terminations:

Side Wire

Poles:

2

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy