Apply to be a TradeMaster!
Main product image of Type 625a2 Surface Mount Jack, 6P6C, Screw Terminal (White)
Magnifying glass
Hover image to zoom

Type 625a2 Surface Mount Jack, 6P6C, Screw Terminal (White)

Brand:
Leviton
SKU:
4625A-26W
Rating:
(0)
Q&A:
(0)
Type 625a2 Surface Mount Jack, 6P6C, Screw Terminal (White)
Magnifying glass
Hover image to zoom
$2.63 each
In Stock
In Stock
Get 120 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
Features
  • Available for single 6P4C telephone line connection, 6P6C 3-line connection, 8P8C 4-line connection and 8P8C with shorting bars (for security applications)
  • Mounting hardware and double-sided tape included
  • Screw terminal connections provide flexible, secure, and reliable performance
  • Finish and color matches Leviton wallplates for a consistent look throughout the home or business

Specifications
  • Jack Style: Modular
  • Housing/Plate Material: High-Impact Plastic
  • Termination Type: Screw Terminals
  • Wiring Type: Type 625A2
  • Jack Type: Telephone
  • RoHS Compliant: TRUE
  • Standards and Certifications: UL/CSA
  • Warranty: 1-Year Limited
  • Position/Conductor: 6P6C
  • Component: Box
  • Quantity of Jacks: 1
  • Color: White
  • Type: Surface Mount Telephone Boxes & Kits
  • Country of Origin: Taiwan
  • Mounting Type: Surface

Specs

–
Warranty:

1 Year

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy