Apply to be a TradeMaster!
Main product image of 15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ 2 Hot Feeds and 1 Neutral Return, Self-Grounding, Back and Side Wired (Black)
Magnifying glass
Hover image to zoom

15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ 2 Hot Feeds and 1 Neutral Return, Self-Grounding, Back and Side Wired (Black)

Brand:
Leviton
SKU:
4702-IIR
Rating:
(0)
Q&A:
(0)
15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ 2 Hot Feeds and 1 Neutral Return, Self-Grounding, Back and Side Wired (Black)
Magnifying glass
Hover image to zoom
$22.29 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon
Product Highlight: Color
Black

Description

–
Features
  • L5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • NOM: 57
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Screws: Brass 10-32
  • Yoke: Zinc-Plated Steel
  • Body Material: Nylon
  • Pole: 2
  • Grounding Screw: Brass 8-32
  • Line Contacts: Brass .031 Thick
  • At Rated Voltage: 1/2 HP
  • Current Limiting: Full Rated Current
  • ANSI: C-73
  • Color: Black
  • Warranty: Limited Lifetime Warranty Warranty
  • Voltage: 125 VAC
  • Wire: 3
  • CSA C22.2 No. 42: File LR-406
  • RoHS Compliant: TRUE
  • Dielectric Voltage: Withstands 2000V per UL498
  • NEMA: WD-6
  • Flammability: Rated V-2 per UL 94
  • UL Fed Spec WC-596: File E13399
  • Amperage: 15 A
  • Country of Origin: Mexico
  • Terminal Accom.: 18-10 AWG
  • Strap Material: Steel
  • UL498: File E13399
  • Grounding: Self-Grounding
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Termination: Back & Side
  • Face Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Screw Terminal Torque: 14-18 in-lbs

Specs

–
Warranty:

Lifetime Limited

Amperage:

15

Ground:

Self-Grounding

Terminations:

Back Wire

Side Wire

Material:

Nylon

Color:

Black

Poles:

2

Country of Origin:

Mexico

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy