Apply to be a TradeMaster!
Main product image of 15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ Split Feed: 2 Hot Feeds and 2 Neutral Returns, Self-Grounding (Black)
Magnifying glass
Hover image to zoom

15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ Split Feed: 2 Hot Feeds and 2 Neutral Returns, Self-Grounding (Black)

Brand:
Leviton
SKU:
4703-IIR
Rating:
(0)
Q&A:
(0)
15 Amp-125V 2-Pole, 3-Wire, Duplex Flush Receptacle w/ Split Feed: 2 Hot Feeds and 2 Neutral Returns, Self-Grounding (Black)
Magnifying glass
Hover image to zoom
$22.93 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Yoke: Zinc-Plated Steel
  • Flammability: Rated V-2 per UL 94
  • Line Contacts: Brass .031 Thick
  • Environment: Dry
  • Grounding Screw: Brass 8-32
  • Strap Material: Steel
  • Grounding: Self-Grounding
  • Termination: Back & Side
  • CSA C22.2 No. 42: File LR-406
  • Dielectric Voltage: Withstands 2000V per UL498
  • Body Material: Nylon
  • NOM: 57
  • Color: Black
  • Face Material: Nylon
  • Wire: 3
  • NEMA: WD-6
  • Screw Terminal Torque: 14-18 in-lbs
  • Country of Origin: Mexico
  • Warranty: Limited Lifetime Warranty Warranty
  • Operating Temperature: -40 °C to 60 °C
  • At Rated Voltage: 1/2 HP
  • Terminal Accom.: 18-10 AWG
  • Terminal Screws: Brass 10-32
  • Pole: 2
  • RoHS Compliant: TRUE
  • Voltage: 125 VAC
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • ANSI: C-73
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Amperage: 15 A
  • UL Fed Spec WC-596: File E13399
  • UL498: File E13399
  • Current Limiting: Full Rated Current

Specs

–
Color:

Black

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-6

Ground:

Self-Grounding

Country of Origin:

Mexico

Amperage:

15

Warranty:

Lifetime Limited

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy