Apply to be a TradeMaster!
Main product image of 15A, 125V Single Short Strap Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom

15A, 125V Single Short Strap Locking Receptacle, Industrial Grade

Brand:
Leviton
SKU:
4710-SS
Rating:
(0)
Q&A:
(0)
15A, 125V Single Short Strap Locking Receptacle, Industrial Grade
Magnifying glass
Hover image to zoom
$12.02 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon

Description

–
Features
  • L5-15R

Specifications
  • RoHS Compliant: FALSE
  • Screw Terminal Torque: 14-18 in-lbs
  • Color: Black
  • Wire: 3
  • Warranty: Limited Lifetime Warranty Warranty
  • Grounding: Grounding
  • Body Material: Nylon
  • Voltage: 125 VAC
  • Strap Material: Steel
  • Environment: Dry
  • Country of Origin: Mexico
  • Termination: Back & Side
  • Standards and Certifications: UL/CSA
  • NEMA: L5-15R
  • Amperage: 15 A
  • Face Material: Nylon
  • Pole: 2

Specs

–
NEMA Rating:

L5-15R

Color:

Black

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Poles:

2

Ground:

Grounding

Amperage:

15

Terminations:

Side Wire

Back Wire

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy