Apply to be a TradeMaster!
Main product image of Industrial Grade Locking Connector, 15A, 2P, NEMA L5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom

Industrial Grade Locking Connector, 15A, 2P, NEMA L5-15R - Black/White (125V)

Brand:
Leviton
SKU:
4729-C
Rating:
(0)
Q&A:
(0)
Industrial Grade Locking Connector, 15A, 2P, NEMA L5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom
$16.69 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
125v
Product Highlight: Color
White, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Industrial Grade Locking Connector, 15A, 2P, NEMA L5-15R - Black/White (125V)
Leviton’s industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Specs

–
Type:

Locking Connector

Poles:

2

Horse Power:

1/2

Voltage:

125v

Color:

White

Black

NEMA Rating:

L5-15R

Material:

Nylon

Amperage:

15

Grade:

Industrial

Ground:

Grounding

AWG:

18-10

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy