Apply to be a TradeMaster!
Main product image of 15A, 277V NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom

15A, 277V NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Grounding (Black)

Brand:
Leviton
SKU:
4750-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 277V NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Grounding (Black)
Magnifying glass
Hover image to zoom
$21.94 each
In Stock
In Stock
Get 54 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • L7-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Grounding Screw: Brass 8-32
  • Line Contacts: Brass .031 Thick
  • Terminal Accom.: 18-10 AWG
  • Terminal Screws: Brass 10-32
  • Pole: 2
  • Amperage: 15 A
  • Strap Material: Steel
  • Flammability: Rated V-2 per UL 94
  • Warranty: Limited Lifetime Warranty Warranty
  • ANSI: C-73
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Wire: 3
  • Country of Origin: Mexico
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • NEMA: WD-6
  • Operating Temperature: -40 °C to 60 °C
  • Termination: Back & Side
  • At Rated Voltage: 2 HP
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Body Material: Nylon
  • Environment: Dry
  • Device Type: Locking Receptacle
  • CSA C22.2 No. 42: File LR-406
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • RoHS Compliant: TRUE
  • UL Fed Spec WC-596: File E13399
  • Yoke: Zinc-Plated Steel
  • Voltage: 277 VAC
  • Face Material: Nylon
  • UL498: File E13399
  • Screw Terminal Torque: 14-18 in-lbs
  • Color: Black
  • Grounding: Grounding

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy