Apply to be a TradeMaster!
Main product image of Structured Media Enclosure Multi-Dwelling Unit - White
Magnifying glass
Hover image to zoom

Structured Media Enclosure Multi-Dwelling Unit - White

Brand:
Leviton
SKU:
47604-F6S
Rating:
(0)
Q&A:
(0)
Structured Media Enclosure Multi-Dwelling Unit - White
Magnifying glass
Hover image to zoom
$64.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
ABS
Product Highlight: Height (Inches)
8.03" Height
Product Highlight: Width (Inches)
14.4" Width
Product Highlight: Depth (Inches)
3.71" Depth

Description

–
The Leviton Multi-Dwelling Unit Structured Media Enclosure (47604-F6S) is designed to deliver a compact distribution point for basic telephone and video in multi-unit buildings. The is enclosure is made of ABS molded plastic to provide a cost-effective, time-saving solution. This unit can accommodate a variety of telephone/video distribution configurations. It can accommodate up to three Telephone Expansion Boards and one Passive Video Splitter. This enclosure is ideal of apartments, military, senior and campus housing as well as urban mixed-use applications.

Features:
  • Unique modular design has fewer parts and is made exclusively from ABS molded plastic to provide customers with cost savings in installation time.
  • Flexibility to accommodate a variety of telephone/video distribution configurations.
  • Snap-On cover requires no tools or fasteners.
  • Molded-in brackets provide quick snap-in convenience for Telephone Expansion Boards.
  • Angled video splitter shelf for easy installation.
  • Hosts up to three Telephone Expansion Boards and one Passive Video Splitter.
  • Unit includes 1X6 Telephone Expansion Board and 6-Way Splitter

Specifications:
  • Height: 8.03"
  • Width: 14.40"
  • Depth: 3.71'
  • Enclosure Material: ABS Molded Plastic
  • Color: White

Specs

–
Product Type:

Enclosure

Color:

White

Material:

ABS

Height (Inches):

8.03"

Width (Inches):

14.4"

Depth (Inches):

3.71"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy