Apply to be a TradeMaster!
Main product image of Series 140 14" Structured Media Enclosure and Flush Mount Cover - White
Magnifying glass
Hover image to zoom

Series 140 14" Structured Media Enclosure and Flush Mount Cover - White

Brand:
Leviton
SKU:
47605-140
Rating:
(0)
Q&A:
(0)
Series 140 14" Structured Media Enclosure and Flush Mount Cover - White
Magnifying glass
Hover image to zoom
$56.44 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
ABS
Product Highlight: Height (Inches)
14" Height
Product Highlight: Width (Inches)
14.38" Width
Product Highlight: Depth (Inches)
3.63" Depth
Product Highlight: Used With
Series 140

Description

–
The Leviton Series 140 Structured Media Center Enclosure and Flush-mount Cover, 14-Inch (47605-140) makes running cable and managing media both simple and more cost-effective. Designed to provide a central distribution point for all your home or small office technologies, the enclosure accommodates networking, fax, Internet, DSL and cable. The Series 140 is the entry level for home networking. This professional grade enclosure creates one distribution point for an apartment or smaller home for all low voltage cables. It accommodates two Pre-Configured Structured Cabling Panels and is built tough to make installation easier and help reduce labor costs.

Features:
  • Multiple Knock-outs on top and bottom, including two 2" knock-outs on top, facilitate cable entry and routing
  • Cut-out in base of enclosure for mounting single and double gang J-boxes and power modules
  • Can be surface-mounted or recessed
  • Positive tabs on housing sidewalls prevent enclosure from falling through the studs during installation

Specifications:
  • Dimensions: Enclosure: 14.0" H x 14.38" W x 3.63" D
  • Cover: 15.32" H x 15.62" W x 0.20" D
  • Materials: Enclosure: 20-gauge, white powder-coated steel
  • Cover: 18-gauge, white powder-coated steel
  • Capacity: Maximum of two full-sized distribution panels

Specs

–
Product Type:

Enclosure

Color:

White

Material:

ABS

Height (Inches):

14"

Width (Inches):

14.38"

Depth (Inches):

3.63"

Used With:

Series 140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy