Apply to be a TradeMaster!
Main product image of Series 140 Structured Media Enclosure Cover Only - White
Magnifying glass
Hover image to zoom

Series 140 Structured Media Enclosure Cover Only - White

Brand:
Leviton
SKU:
47605-14C
Rating:
(0)
Q&A:
(0)
Series 140 Structured Media Enclosure Cover Only - White
Magnifying glass
Hover image to zoom
$28.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Depth (Inches)
0.20" Depth
Product Highlight: Width (Inches)
15.62" Width
Product Highlight: Height (Inches)
15.32" Height
Product Highlight: Used With
Series 140

Description

–
The Leviton Series 140 Structured Media Enclosure Cover Only - White (47605-14C) mounts directly onto the SMC. Screws directly to SMC frame and protects home networking components and electronics mounted inside the structured media center.

Features:
  • Overlaps 3/4" to hide possible uneven drywall cuts around the enclosure
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment
  • White, powder coated steel provides sleek appearance with durability and scratch resistant surface

Specifications:
  • Cover: 15.32" H x 15.62" W x 0.20" D

Specs

–
Product Type:

Cover

Color:

White

Depth (Inches):

0.20"

Width (Inches):

15.62"

Height (Inches):

15.32"

Used With:

Series 140

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy