Apply to be a TradeMaster!
Main product image of Series 140 Structured Media Center Hinged Cover Only - White
Magnifying glass
Hover image to zoom

Series 140 Structured Media Center Hinged Cover Only - White

Brand:
Leviton
SKU:
47605-14D
Rating:
(0)
Q&A:
(0)
Series 140 Structured Media Center Hinged Cover Only - White
Magnifying glass
Hover image to zoom
$50.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
16.1" Height
Product Highlight: Width (Inches)
16.1" Width
Product Highlight: Used With
Series 140

Description

–
The Leviton Series 140 Structured Media Center Hinged Cover Only - White (47605-14D) mounts directly onto the SMC. Screws directly to SMC frame and protects home networking components and electronics mounted inside the structured media center.

Replacement hinged cover for SMC-140 structured media center (47605-140 & 47605-14E)

Features:
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts

Specifications:
  • Height: 16.10 Inch
  • Width: 16.10 Inch
  • Enclosure Material: Steel
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Color: White
  • UL Listed: Fire and Burglary
  • ACA Listed: Yes
  • CULUS Listed: Yes
  • TIA/EIA: 568-A 570-A
  • FCC Rated: Part 68

Specs

–
Product Type:

Cover

Color:

White

Height (Inches):

16.1"

Width (Inches):

16.1"

Used With:

Series 140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy