Apply to be a TradeMaster!
Main product image of Series 140 14" Leviton Structured Media Center w/o Cover - White
Magnifying glass
Hover image to zoom

Series 140 14" Leviton Structured Media Center w/o Cover - White

Brand:
Leviton
SKU:
47605-14E
Rating:
(0)
Q&A:
(0)
Series 140 14" Leviton Structured Media Center w/o Cover - White
Magnifying glass
Hover image to zoom
$41.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
14.38" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Depth (Inches)
3.63" Depth
Product Highlight: Used With
Series 140

Description

–
The new 14" Leviton Structured Media Center, Series 140 (47605-14E) is designed to make running cable and managing media both simple and more cost-effective. Suitable for home and small office use, this enclosure can be used for voice, data, video, audio, security and control applications.

Replacement hinged cover for SMC-140 structured media center (47605-140 & 47605-14E)

Features:
  • Cutout pattern in bottom accommodates the same AC power modules and DC power supplies as the 28" and 42" enclosures
  • Mounting slots on the enclosure simplify adjustment for different sheetrock depths
  • Sheetrock depth marks on the enclosure simplify alignment
  • Lance slots provide clean cable management within the enclosure
  • Enclosure may be surface- or recess-mounted
  • Designed to hide possible uneven drywall cuts around the enclosure
  • Keyhole slots on the convert for easier installation
  • Multiple knockouts on the top and bottom support conduit up to 2" in diameter and facilitate cable routing and entry
  • Self-heating foam grommets protect cable bundles and protects from dust entering the enclosure
  • Ships with a cardboard insert to help prevent drywall debris or paint over-spray from enter the enclosure during the rough-in stage of installation

Specifications:
  • Enclosure Material: Steel
  • Paint Finish: Powder-Coated
  • Color: White
  • Height: 14.0"
  • Width: 14.38"
  • Depth: 3.63"

Specs

–
Product Type:

Enclosure

Color:

White

Width (Inches):

14.38"

Height (Inches):

14"

Depth (Inches):

3.63"

Used With:

Series 140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy