Apply to be a TradeMaster!
Main product image of Series 280 Structured Media Center Hinged Cover Only - White
Magnifying glass
Hover image to zoom

Series 280 Structured Media Center Hinged Cover Only - White

Brand:
Leviton
SKU:
47605-28D
Rating:
(0)
Q&A:
(0)
Series 280 Structured Media Center Hinged Cover Only - White
Magnifying glass
Hover image to zoom
$69.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
29.32" Height
Product Highlight: Width (Inches)
15.62" Width
Product Highlight: Depth (Inches)
0.25" Depth
Product Highlight: Used With
Series 280

Description

–
The Leviton Series 280 Structured Media Center Hinged Cover Only - White (47605-28D) standard hinged doors open 180 Degrees and can be easily mounted for left- or right-side opening, providing easy access for frequent adds, moves and changes. For additional security, and to discourage tampering, Leviton also offers an optional lock and key set.

Features:
  • Built-in precision hinge and integrated design conceal fasteners and hide drywall cuts
  • Dynamic alternative to more conservative screw-on, flush mount covers
  • Opens 180 Degrees and mounts on right or left side for easy access in any space
  • White, powder coated steel provides sleek appearance with durability and scratch resistant surface

Specifications:
  • Materials: 18-gauge, white powder-coated steel
  • Cover Dimensions: 29.32"H x 15.62"W x 0.25"D

Specs

–
Product Type:

Cover

Color:

White

Height (Inches):

29.32"

Width (Inches):

15.62"

Depth (Inches):

0.25"

Used With:

Series 280

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy