Shop Resideo Sale
Main product image of Series 280 Structured Media Center Enclosure Only - White
Magnifying glass
Hover image to zoom

Series 280 Structured Media Center Enclosure Only - White

Brand:
Leviton
SKU:
47605-28N
Rating:
(1)
Q&A:
(0)
Series 280 Structured Media Center Enclosure Only - White
Magnifying glass
Hover image to zoom
$70.70 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
14.38" Width
Product Highlight: Height (Inches)
28" Height
Product Highlight: Depth (Inches)
3" Depth
Product Highlight: Used With
Series 280

Description

–
The Leviton Series 280 Structured Media Center Enclosure Only - White (47605-28N) serves single family homes as command central for communications, education, entertainment, and business needs. The 28" SMC can easily accommodate DSL and cable Internet modems, networking, cable and satellite video. They also serve VoIP, IPTV, fax, multiple telephone lines, video monitoring cameras, intercom, and distributed audio. By bringing every conceivable technology distribution point together in one place, these enclosures make running cable and managing media both simple and cost effective. Incorporate a hospital grade power quality module for maximum protection from line surges

Features:
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation
  • One piece white steel unit hold full and half width expansion modules
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts
  • Multiple knock-outs on top and bottom including two new 2 Inch knock-outs on top, facilitate cable entry and routing
  • Cut-out in base of enclosure for mounting single gang J-Box kit
  • Six 3 Inch square self-healing foam grommets accommodate cable bundles

Specifications:
  • Series: Series 280
  • Item: Enclosure Only
  • Height: 28 Inch
  • Width: 14.38 Inch
  • Depth: 3 Inch
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Max. Module Capacity: 8
  • Notes: Module count dependent of the type used.
  • Color: White
  • Standards and Certifications: ACA/CULUS/UL/TIA/EIA/FCC

Specs

–
Product Type:

Enclosure

Color:

White

Width (Inches):

14.38"

Height (Inches):

28"

Depth (Inches):

3"

Used With:

Series 280

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Horrible advertisement

They display the picture with all the network equipment inside with a door. You think the cabinet is sold with all the accessories. When you receive it it a cabinet only without a door. Then cost of returning it is half the price of cabinet. When you advertise show the product as is then show what can be added. Very misleading.
Not happy
Dickinson, tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy