Apply to be a TradeMaster!
Main product image of Series 280 28" Structured Media Center Enclosure & Flush-mount Cover - White
Magnifying glass
Hover image to zoom

Series 280 28" Structured Media Center Enclosure & Flush-mount Cover - White

Brand:
Leviton
SKU:
47605-28W
Rating:
(0)
Q&A:
(0)
Series 280 28" Structured Media Center Enclosure & Flush-mount Cover - White
Magnifying glass
Hover image to zoom
$108.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
28" Height
Product Highlight: Width (Inches)
14.38", 3" Width
Product Highlight: Used With
Series 280

Description

–
The Leviton Series 280 Structured Media Center Enclosure and Flush-mount Cover, 28-Inch (47605-28W) enclosures are used to terminate all of the home-run wires from wall outlets and provide a distribution point for voice, data and video wiring in a residence or multiple dwelling unit. These enclosures are ideal for new installations or retrofits.

Features:
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation
  • One piece white steel unit hold full and half width expansion modules
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts
  • Multiple knock-outs on top and bottom including two new 2 Inch knock-outs on top, facilitate cable entry and routing
  • Cut-out in base of enclosure for mounting single gang J-Box kit
  • Six 3 Inch square self-healing foam grommets accommodate cable bundles

Specifications:
  • Series: Series 280
  • Item: Enclosure and Flush Mount Cover
  • Height: 28 Inch
  • Width: 14.38 Inch
  • Depth: 3 Inch
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Max. Module Capacity: 8
  • Notes: Module count dependent of the type used.
  • Color: White
  • Standards and Certifications: ACA/CULUS/UL/TIA/EIA/FCC
  • Warranty: 2 Year Limited Plus

Specs

–
Product Type:

Enclosure

Color:

White

Height (Inches):

28"

Width (Inches):

14.38"

3"

Used With:

Series 280

Application:

Old Work

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy