Apply to be a TradeMaster!
Main product image of Series 420 42" Premium Vented Hinged Door - White
Magnifying glass
Hover image to zoom

Series 420 42" Premium Vented Hinged Door - White

Brand:
Leviton
SKU:
47605-42S
Rating:
(0)
Q&A:
(0)
Series 420 42" Premium Vented Hinged Door - White
Magnifying glass
Hover image to zoom
$135.70 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
15.62" Width
Product Highlight: Depth (Inches)
0.25" Depth
Product Highlight: Height (Inches)
43.32" Height
Product Highlight: Used With
Series 420

Description

–
The Leviton 47605-42S is a 42" premium vented hinged door. It's meant for use with the Leviton 42" Structured Media Enclosure. These enclosures are designed to act as a central distribution point for home or small office technologies. This most commonly includes structures for networking, fax, Internet, DSL, voice, data, security and cable applications. Adding this hinged door to the enclosure further protects these systems, especially when active equipment is in use.

This Leviton 42" hinged door can be mounted with a left of right side opening, accommodating many installation options. The door itself opens 180 degrees, providing plenty of access to the cables and structures housed within. Mounting this Leviton hinged door is simple and fast due to a picture frame design and built-in compatibility with the Structured Media enclosure. This model comes in white and is made of a durable steel material.

Features:
  • Premium hinged vented doors
  • For use with Leviton's 42" Structured Media® Enclosures
  • Recommended when using active equipment inside enclosures
  • Built-in precision picture frame and integrated design conceal fasteners and hide drywall cuts
  • Opens 180 degrees and mounts on right or left side for easy access in any space
  • White, powder coated steel provides sleek appearance with durability and scratch resistant surface
  • Keyhole slots on the cover allow for easier installation
  • Optional Structured Media Enclosure lock and key sold separately

Specifications:
  • Replaces: Leviton 47605-42P
  • Includes: Door, Mounting Screws
  • Fits: 47605-42N Structured Media Enclosure
  • Dimensions: 43.32" (1100.3 mm) H x 15.62" (396.7 mm) W x 0.25" (6.4 mm) D
  • Material: 18-gauge, white powder-coated steel

Specs

–
Product Type:

Door

Color:

White

Width (Inches):

15.62"

Depth (Inches):

0.25"

Height (Inches):

43.32"

Used With:

Series 420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy