Apply to be a TradeMaster!
Main product image of Series 420 42" Structured Media Enclosure w/ Flush Cover - White
Magnifying glass
Hover image to zoom

Series 420 42" Structured Media Enclosure w/ Flush Cover - White

Brand:
Leviton
SKU:
47605-42W
Rating:
(0)
Q&A:
(0)
Series 420 42" Structured Media Enclosure w/ Flush Cover - White
Magnifying glass
Hover image to zoom
$259.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
42" Height
Product Highlight: Width (Inches)
14.38" Width
Product Highlight: Depth (Inches)
3-3/5" Depth
Product Highlight: Used With
Series 420

Description

–
The Leviton Structured Media Enclosure, Series 420 (47605-42N) is used to terminate all of the home-run wires from wall outlets and provides a distribution point for voice, data, and video wiring. It is suitable for a residence or multiple-dwelling units. The enclosure can accommodate up to 12 modules. These enclosures are ideal for new installations or retrofits.

Features:
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation.
  • One piece white steel unit hold full and half width expansion modules.
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment.
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts.
  • Multiple knock-outs on top and bottom including two new 2 Inch knock-outs on top, facilitate cable entry and routing.
  • Cut-out in base of enclosure for mounting single gang J-Box kit.
  • Six 3 Inch square self-healing foam grommets accommodate cable bundles.

Specifications:
  • Height: 42 Inch
  • Width: 14.38 Inch
  • Depth: 3.6 Inch
  • Enclosure Material: Steel
  • Paint Finish: Powder-Coated
  • Color: White

Specs

–
Product Type:

Enclosure

Color:

White

Height (Inches):

42"

Width (Inches):

14.38"

Depth (Inches):

3-3/5"

Used With:

Series 420

Application:

New Work

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy