Apply to be a TradeMaster!
Main product image of Junction Box Surge Protective Kit
Magnifying glass
Hover image to zoom

Junction Box Surge Protective Kit

Brand:
Leviton
SKU:
47605-ACS
Rating:
(0)
Q&A:
(0)
Junction Box Surge Protective Kit
Magnifying glass
Hover image to zoom
$39.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
Junction Box Surge Protective Kit

Leviton offers reliable surge protective AC Power Modules and J-Box kits. Both the AC Power Module and the J-Box kits work with the Series 140, 280 and 420 Structured Media Centers. Choose either surge protective for optimum protection or non-surge protective. The surge protected options provide EMI/RFI filtering that meets UL 1449 standards. The AC Power Modules feature two 15-Amp duplex receptacles and the J-Box kit features one 15-Amp duplex receptacle.

Product Features
  • Surge-protected units provide greater protection for line-voltage modules, including multi-stage defense L-N,L-G,N-G.
  • Provides 2 Outlets of protected power.
  • Safety Clips protect outlets against dust, dirt and debris.
  • Cable knockout on bottom for power service connection.
  • Saves valuable real estate by mounting on outside of Structured Media Enclosures.
  • Features EMI/RFI filtering and meets UL1449 standards.
Product Specifications
  • Input Voltage: 120 Volt AC
  • Output Power: 15 Amp
  • Output Voltage: 120 Volt
  • Type: AC Power Module
  • Enclosure Material: Powder-Coated Steel
  • Quantity of Outlets: 2
  • Diagnostics: Indicator Light & Audible Alarm
  • Joules at 10/1000 micro-sec: 720
  • MCOV: 150V rms
  • Max Surge Current L-N: 24kA
  • Noise Rejection: -30dB at 500kHz-30MHz
  • UL1449 Impulse 6kV/500A L-G: 400V
  • Feature: Surge
  • NEMA: 5-15R
  • Series Compatibility: 140, 280, 420 Series Compatible
  • Standards and Certifications: UL
  • Warranty: 2-Year Limited
  • ANSI: C-73
  • CSA C22.2 No. 42: File 152105
  • NEMA: WD-6
  • NOM: 057
  • UL1449 Std. 2nd Edition: File E146315
  • UL498HG: File E13399

Specs

–
Product Type:

Junction Box

NEMA Rating:

5-15R

Amperage:

15

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy