Apply to be a TradeMaster!
Main product image of Cat 5e Voice & Data Expansion Module, 6-port, w/ Abs Bracket
Magnifying glass
Hover image to zoom

Cat 5e Voice & Data Expansion Module, 6-port, w/ Abs Bracket

Brand:
Leviton
SKU:
47605-C5B
Rating:
(0)
Q&A:
(0)
Cat 5e Voice & Data Expansion Module, 6-port, w/ Abs Bracket
Magnifying glass
Hover image to zoom
$38.47 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Fits easily into Leviton Structured Media enclosure, or as a stand-alone module.
  • Patch data or telephone service to 6 remote locations.

Specifications
  • 1X6 4-Line Bridged Telephone: ABS Plastic
  • Cat 5e Voice Data: Six Catagory 5e ports and six 110-IDC Conn.
  • Height: 6.568 Inch
  • 1X4 6-Line Bridged Telephone: Printed Circuit Board
  • Cat 5e Voice Data Module: 1
  • RoHS Compliant: FALSE
  • Standards and Certifications: UL
  • Description: Catagory 5e Voice and Data
  • Country of Origin: Mexico
  • Warranty: 2-Year Limited
  • Depth: 2.185 Inch
  • UL Listed: Recognized Component
  • Type: Stand-Alone Module
  • Width: 2.132 Inch

Specs

–
Country of Origin:

Mexico

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy