Apply to be a TradeMaster!
Main product image of Double Duplex AC Power Module w/ Surge Protection - White (120V)
Magnifying glass
Hover image to zoom

Double Duplex AC Power Module w/ Surge Protection - White (120V)

Brand:
Leviton
SKU:
47605-DP
Rating:
(0)
Q&A:
(0)
Double Duplex AC Power Module w/ Surge Protection - White (120V)
Magnifying glass
Hover image to zoom
$121.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Number of Outlets
4

Description

–
The Leviton Double Duplex AC Power Module with Surge Protection - White (47605-DP) provides power to distribution modules, incorporating multi-stage protection from power surges. Designed to be used alone or as part of a whole house surge protection network. Connects to a dedicated 15 Amp AC power circuit to provide power to the distribution modules in the Structured Media enclosures.

Features:
  • Hospital Grade surge-protected units provide greater protection for line-voltage modules, including multi-stage defense L-N,L-G,N-G
  • Provides 4 Outlets of protected power
  • Safety Clips protect outlets against dust, dirt and debris
  • 2 Cable knockouts on bottom for power service connection
  • Saves valuable real estate by mounting on outside of Structured Media Enclosures
  • Features EMI/RFI filtering and meets UL1449 standards

  • Specifications:
    • Type: AC Power Module
    • Output Voltage: 120 Volt
    • Input Voltage: 120 Volt AC
    • Output Power: 15 Amp
    • Feature: Surge
    • NEMA: 5-15R
    • Quantity of Outlets: 4
    • Series Compatibility: 280 and 420 Series Compatible
    • Standards and Certifications: UL
    • Warranty: 2 Year Limited
  • Specs

    –
    Type:

    Duplex Receptacle

    Ground:

    Grounding

    Voltage:

    120v

    Color:

    White

    Amperage:

    15

    NEMA Rating:

    5-15R

    Number of Outlets:

    4

    Features:

    Tamper Resistant

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy