Apply to be a TradeMaster!
Main product image of Series 420 Flush Mount Cover Only - White
Magnifying glass
Hover image to zoom

Series 420 Flush Mount Cover Only - White

Brand:
Leviton
SKU:
47605-F28
Rating:
(0)
Q&A:
(0)
Series 420 Flush Mount Cover Only - White
Magnifying glass
Hover image to zoom
$67.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
29.25" Height
Product Highlight: Width (Inches)
15.62" Width
Product Highlight: Used With
Series 420

Description

–
The Leviton Series 280 Flush-mount Cover Only - White (47605-F28) mounts directly onto the SMC. Screws directly to SMC frame and protects home networking components and electronics mounted inside the structured media center.

Features:
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts

Specifications:
  • Series: Series 280
  • Item: Flush Mount Cover
  • Height: 29.25 Inch
  • Width: 15.62 Inch
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Color: White
  • Standards and Certifications: ACA/CULUS/UL/TIA/EIA/FCC
  • Warranty: 2 Year Limited Plus

Specs

–
Product Type:

Cover

Color:

White

Height (Inches):

29.25"

Width (Inches):

15.62"

Used With:

Series 420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy