Apply to be a TradeMaster!
Main product image of 42" Structured Media Flush-mount Cover, Metal (White)
Magnifying glass
Hover image to zoom

42" Structured Media Flush-mount Cover, Metal (White)

Brand:
Leviton
SKU:
47605-F42
Rating:
(0)
Q&A:
(0)
42" Structured Media Flush-mount Cover, Metal (White)
Magnifying glass
Hover image to zoom
$79.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Flush-mount cover overlaps drywall cutout by ¾ inch to hide uneven drywall cuts around the enclosure
  • Cover is manufactured out of 18-gauge steel, powder-coated white
  • Flush-mount cover attaches directly to enclosure, utilizing provided screws
  • To open, simply remove screws from enclosure
  • Flush-mount cover is the most basic, cost-effective option for your Leviton Structured Media Center
  • Covers protect home networking components and electronics mounted inside the enclosure

Specifications
  • ACA Listed: Yes
  • Height: 43.25 Inch
  • UL Listed: Fire and Burglary
  • Item: Flush Mount Cover
  • TIA/EIA: 568-A 570-A
  • Gauge of Steel: 18 Gauge
  • Warranty: 2-Year Limited
  • CULUS Listed: Yes
  • Series: Series 420
  • Country of Origin: Mexico
  • FCC Rated: Part 68
  • Color: White
  • RoHS Compliant: FALSE
  • Standards and Certifications: ACA/CULUS/UL/TIA/EIA/FCC
  • Width: 15.62 Inch
  • Enclosure Material: Steel
  • Paint Finish: Powder-Coated

Specs

–
Color:

White

Warranty:

2 years

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy