Apply to be a TradeMaster!
Main product image of Series 420 Structured Media Enclosure Compact w/ Cover - White
Magnifying glass
Hover image to zoom

Series 420 Structured Media Enclosure Compact w/ Cover - White

Brand:
Leviton
SKU:
47605-MDU
Rating:
(0)
Q&A:
(0)
Series 420 Structured Media Enclosure Compact w/ Cover - White
Magnifying glass
Hover image to zoom
$31.44 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
8.03" Height
Product Highlight: Width (Inches)
14.4" Width
Product Highlight: Depth (Inches)
3.71" Depth
Product Highlight: Used With
Series 420

Description

–
The Leviton Compact Structured Media Enclosure with Cover, Empty (47605-MDU) is designed to deliver a compact distribution point for basic telephone and video of multi-unit buildings. The MDU Enclosure's unique modular design is made exclusively from ABS molded plastic. This gives customers cost savings in installation time, while providing the flexibility to accommodate a variety of telephone/video distribution configurations. It can accommodate up to three Telephone Expansion Boards and one Passive Video Splitter. Leviton's MDU Enclosure is ideal for apartments and affordable, military, senior and campus housing as well as urban mixed-use applications.

Features:
  • Unique modular design has fewer parts and is made exclusively from ABS molded plastic to provide customers with cost savings in installation time
  • Flexibility to accommodate a variety of telephone/video distribution configurations
  • Snap-On cover requires no tools or fasteners
  • Molded-in brackets provide quick snap-in convenience for Telephone Expansion Boards
  • Angled video splitter shelf for easy installation
  • Hosts up to three Telephone Expansion Boards and one Passive Video Splitter

Specifications:
  • Series: Multi-Dwelling Unit
  • Item: Enclosure and Flush Mount Cover
  • Height: 8.03 Inch/204.0mm
  • Width: 14.40 Inch/365.5mm
  • Depth: 3.71 Inch/94.2mm
  • Color: White
  • Standards and Certifications: UL
  • Warranty: 2-Year Limited

Specs

–
Product Type:

Enclosure

Color:

White

Height (Inches):

8.03"

Width (Inches):

14.4"

Depth (Inches):

3.71"

Used With:

Series 420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy