Apply to be a TradeMaster!
Main product image of Ac Power Module (two Duplex Gray Receptacles)
Magnifying glass
Hover image to zoom

Ac Power Module (two Duplex Gray Receptacles)

Brand:
Leviton
SKU:
47605-NDP
Rating:
(0)
Q&A:
(0)
Ac Power Module (two Duplex Gray Receptacles)
Magnifying glass
Hover image to zoom
$55.30 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • 5-15R
  • 2 Cable knockouts on bottom for power service connection.
  • Saves valuable real estate by mounting on outside of Structured Media Enclosures.
  • Provides 4 Outlets of power.
  • Safety Clips protect outlets against dust, dirt and debris.

Specifications
  • NOM: 57
  • Warranty: 2-Year Limited
  • NEMA: WD-6
  • Country of Origin: United States
  • Type: AC Power Module
  • RoHS Compliant: FALSE
  • Enclosure Material: Powder-Coated Steel
  • Series Compatibility: 280 and 420 Series Compatible
  • Output Power: 15 Amp
  • ANSI: C-73
  • Quantity of Outlets: 4
  • Output Voltage: 120 Volt
  • Standards and Certifications: UL
  • UL Listed: File E-13399
  • CSA C22.2 No. 42: File 152105
  • Input Voltage: 120 Volt AC
  • NEMA: 5-15R

Specs

–
NEMA Rating:

5-15R

WD-6

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy