Shop Klein Tools Limited Time Promotion
Main product image of Advanced Home Telephone and Video Panel - White
Magnifying glass
Hover image to zoom

Advanced Home Telephone and Video Panel - White

Brand:
Leviton
SKU:
47606-AHT
Rating:
(0)
Q&A:
(0)
Advanced Home Telephone and Video Panel - White
Magnifying glass
Hover image to zoom
$124.07 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Leviton Advanced Home Telephone and Video Panel - White (47606-AHT) combines a Telephone Line Distribution Module, Category 5e Voice and Data Board, and a 6-way 2 GHz Video Splitter in a dedicated plastic bracket for multi-line systems with video distribution. Provides two to four lines of service to up to 19 connections. Distribute Line 1 service to up to 12 different connections; distribute four-line service to up to eight different connections. Route voice and data services to up to 6 remote locations via Category 5e Voice and Data modules. Link with other distribution panels or modules to expand the system.

Features:
  • Provides two to four lines of telephone service to up to 19 connections when combined with other modules
  • Routes video to 6 locations, and voice and data service to 6 remote locations via Category 5e Voice and Data Board
  • Panel includes a plastic bracket, Telephone Line Distribution Module, Category 5e Voice and Data Board and a 6-Way 2 GHz Video Splitter
  • Fits into any Leviton Structured Media enclosure or used as a stand-alone unit
  • Offers multi-line systems with video distribution

Specifications:
  • Type: Full Size Pre-Configured Cabling Panel
  • Description: Advanced Home Telephone and Video
  • Height: 6.13 Inch
  • Width: 13.3 Inch
  • Depth: 2.28 Inch
  • Cat 5e Voice Data Module: 1
  • Telephone Line Distribution Module: 1
  • 6-Way Video Splitter: 1
  • Standards and Certifications: CULUS/FCC/TIA/EIA
  • Warranty: 2 Year Limited

Specs

–
Product Type:

Cable Panel

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy