Apply to be a TradeMaster!
Main product image of Basic Home Networking Plus (bnp) Panel
Magnifying glass
Hover image to zoom

Basic Home Networking Plus (bnp) Panel

Brand:
Leviton
SKU:
47606-BNP
Rating:
(0)
Q&A:
(0)
Basic Home Networking Plus (bnp) Panel
Magnifying glass
Hover image to zoom
$127.11 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Panel includes a plastic bracket, Telephone Patching Expansion Board, and a Catagory 5e Voice and Data Board.
  • Fits into any Leviton Structured Media enclosure or used as a stand-alone unit.
  • Handles up to six 4-line telephone connections and routes video to 6 locations.
  • Provides data or telephoine to 6 remote locations.
  • Offers essential telephone, video distribution and home networking.

Specifications
  • FCC Rated: Part 68 Compliant
  • Cat 5e Voice Data: Six Catagory 5e ports and six 110-IDC Conn.
  • Cat 5e Voice Data Module: 1
  • Video Splitter: 1 F-Type Female Input, 6 F-Type Female Output
  • Video Splitter Frequency: 2 GHz
  • Standards and Certifications: CULUS/FCC/TIA/EIA
  • Type: Full Size Pre-Configured Cabling Panel
  • Description: Basic Home Networking Plus
  • RoHS Compliant: FALSE
  • Width: 13.3 Inch
  • Depth: 2.28 Inch
  • TIA/EIA: 568A
  • Bracket Material: ABS Plastic
  • Warranty: 2-Year Limited
  • Telephone Patching Expansion: 1
  • CULUS Listed: Yes
  • Height: 6.13 Inch
  • 6-Way Video Splitter: 1
  • Country of Origin: Mexico
  • Telephone Patching Expansion: 1

Specs

–
Country of Origin:

Mexico

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy