Apply to be a TradeMaster!
Main product image of Basic Telephone And Video Panel
Magnifying glass
Hover image to zoom

Basic Telephone And Video Panel

Brand:
Leviton
SKU:
47606-BTV
Rating:
(0)
Q&A:
(0)
Basic Telephone And Video Panel
Magnifying glass
Hover image to zoom
$86.33 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Fits into any Leviton Structured Media enclosure or used as a stand-alone unit.
  • Handles up to four telephone lines through to 9 telephone connections, and 6 video connections.
  • Panel includes a plastic bracket, 1X9 Bridge Telephone Board and a 6-Way 2 GHz Video Splitter.
  • Offers essential telephone and video distribution

Specifications
  • FCC Rated: Part 68 Compliant
  • RoHS Compliant: FALSE
  • CULUS Listed: Yes
  • Description: Basic Telephone and Video
  • Height: 6.13 Inch
  • Video Splitter: 1 F-Type Female Input, 6 F-Type Female Output
  • 6-Way Video Splitter: 1
  • 1X9 Bridged Telephone Module: 1
  • Depth: 2.28 Inch
  • Width: 13.3 Inch
  • Bracket Material: ABS Plastic
  • Telephone Bridge: Ten Bridged 4-Pair 110-Type IDC Connectors
  • Video Splitter Frequency: 2 GHz
  • Standards and Certifications: CULUS/FCC/TIA/EIA
  • Warranty: 2-Year Limited
  • TIA/EIA: 568A
  • Country of Origin: Please Contact Customer Service
  • Type: Full Size Pre-Configured Cabling Panel

Specs

–
Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy