Apply to be a TradeMaster!
Main product image of 1 x 7 Telephone Security Module
Magnifying glass
Hover image to zoom

1 x 7 Telephone Security Module

Brand:
Leviton
SKU:
47609-TSV
Rating:
(0)
Q&A:
(0)
1 x 7 Telephone Security Module
Magnifying glass
Hover image to zoom
$83.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Leviton 1x7 Telephone Security Module (47609-TSV) are designed to fit into any Leviton Structured Media enclosure, bridges up to four telephone lines through to seven outlet locations. It allows operation of up to seven separate telephones per line and a security interface. Suitable for phone, fax or modem applications.

Features:
  • Fits easily into Leviton Structured Media enclosure, or as a stand-alone module
  • Bridge up to 4 telephone lines to 6 locations
  • RJ-45 Port for Security interface
  • RJ-45 Expansion Port

Specifications:
  • Type: Stand-Alone Module
  • Description: Telephone Security
  • Height: 6.568 Inch
  • Width: 2.132 Inch
  • Depth: 2.185 Inch
  • Telephone Security Module: 1
  • 1X6 4-Line Bridged Telephone: ABS Plastic
  • 1X4 6-Line Bridged Telephone: Printed Circuit Board
  • Standards and Certifications: UL
  • Warranty: 2 Year Limited

Specs

–
Product Type:

Module

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy