Apply to be a TradeMaster!
Main product image of Series 280 Structured Media Enclosure Center Extender Bracket - White
Magnifying glass
Hover image to zoom

Series 280 Structured Media Enclosure Center Extender Bracket - White

Brand:
Leviton
SKU:
47612-28B
Rating:
(0)
Q&A:
(0)
Series 280 Structured Media Enclosure Center Extender Bracket - White
Magnifying glass
Hover image to zoom
$87.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
29.25" Height
Product Highlight: Width (Inches)
15.62" Width
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Used With
Series 280

Description

–
The Leviton 280 Series Structured Media Center Extender Bracket (47612-28B) provide an additional 2" of depth and enhanced ventilation for the Series 280 and 420 Structured Media Centers. The Extender Brackets attach between the enclosure and the cover to form a frame which has four 2" deep sheet metal rails with louvers on each side. The increase in depth allows for better cable management and for larger modules within the Structured Media Center.

Features:
  • Adds 2-Inch of depth to Leviton-Foots Series 280 and 420 Series Structured Media Centers to accommodate larger modules and provide more room for better cable management
  • Louvers in Extender Brackets enhance ventilation within the Structured Media Centers for added protection against heat build-up from installed modules
  • Each Extender Bracket package for the Series 280 or 420Structured Media Centers includes four 2-Inch deep sheet metal rails that attach together to create a frame extension between the Structured Media Centers enclosure and the cover
  • Made of sturdy white powder-coated 18-gauge sheet metal

Specifications:
  • Series: Series 280
  • Item: 2 Inch Extender Brackets
  • Height: 29.25 Inch
  • Width: 15.62 Inch
  • Depth: 2 Inch
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Color: White
  • Warranty: 2-Year Limited

Specs

–
Product Type:

Bracket

Color:

White

Height (Inches):

29.25"

Width (Inches):

15.62"

Depth (Inches):

2"

Used With:

Series 280

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy