Apply to be a TradeMaster!
Main product image of Series 420 Structured Media Center Extender Bracket - White
Magnifying glass
Hover image to zoom

Series 420 Structured Media Center Extender Bracket - White

Brand:
Leviton
SKU:
47612-42B
Rating:
(0)
Q&A:
(0)
Series 420 Structured Media Center Extender Bracket - White
Magnifying glass
Hover image to zoom
$95.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
16.1" Width
Product Highlight: Height (Inches)
43.25" Height
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Used With
Series 420

Description

–
The Leviton 420 Series Structured Media Center Extender Bracket (47612-42B) provides an additional 2" of depth and enhanced ventilation within Leviton's Series 420 Structured Media Centers (SMCs). The Extender Brackets, which are attached between the enclosure and the cover, form a frame assembled from four 2" deep sheet metal rails with louvers on each side. The greater depth allows for better cable management and for larger modules, such as audio amplifiers, to be mounted within the Structured Media Centers.

Features:
  • Made of sturdy white powder-coated 18-gauge sheet metal
  • Louvers in the Extender Brackets enhance ventilation for added protection against heat build-up from installed modules
  • Greater depth allows for better cable management and for larger modules, such as audio amplifiers, to be mounted within the Structured Media Center

Specifications:
  • Series: Series 420
  • Item: 2 Inch Extender Brackets
  • Height: 43.25 Inch
  • Width: 16.10 Inch
  • Depth: 2 Inch
  • Gauge of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Color: White
  • Warranty: 2-Year Limited

Specs

–
Product Type:

Bracket

Color:

White

Width (Inches):

16.1"

Height (Inches):

43.25"

Depth (Inches):

2"

Used With:

Series 420

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy