Apply to be a TradeMaster!
Main product image of Structured Media Enclosure Data Plastic Bracket - White
Magnifying glass
Hover image to zoom

Structured Media Enclosure Data Plastic Bracket - White

Brand:
Leviton
SKU:
47612-DBK
Rating:
(0)
Q&A:
(0)
Structured Media Enclosure Data Plastic Bracket - White
Magnifying glass
Hover image to zoom
$29.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Leviton Data Plastic Bracket - White (47612-DBK) accepts mounting of any single Leviton phone, data, security, or DSL Filter Expansion Board within the Structured Media Center to enhance an existing system, or for use as a stand-alone solution for voice (with or without security), data and DSL filtering services.

Features:
  • The Data Bracket is for mounting switches, routers and modems within a Leviton Structured Media Center
  • All plastic brackets, made of sturdy white ABS plastic
  • Come with push-lock pins
  • Snap-in installation in any Leviton series 140, 280 or 420 Structured Media Center
  • Allow for cable management via routing under bracket

  • Specifications:
    • Type: Mounting Bracket
    • Description: Data Device
    • Warranty: 2 Year Limited
    • Bracket Material: ABS Plastic
  • Specs

    –
    Product Type:

    Bracket

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy