Apply to be a TradeMaster!
Main product image of Structured Media Enclosure Half Width Bracket ABS - White
Magnifying glass
Hover image to zoom

Structured Media Enclosure Half Width Bracket ABS - White

Brand:
Leviton
SKU:
47612-HBK
Rating:
(0)
Q&A:
(0)
Structured Media Enclosure Half Width Bracket ABS - White
Magnifying glass
Hover image to zoom
$29.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
6.55" Height
Product Highlight: Width (Inches)
6.55" Width
Product Highlight: Depth (Inches)
1-1/2" Depth

Description

–
The Leviton Half Width Bracket-ABS - White (47612-HBK) is a half-width plastic bracket that accepts up to three Leviton phone, data, security or DSL Filter Expansion Boards to accommodate an installer's need for custom mounting solutions within Leviton's Series 140, 280 and 420 Structured Media Centers.

Features:
  • Snap-in installation in any Leviton Series 140, 280, or 420 Structured Media Center
  • Allow for cable management via routing under bracket (3/4")
  • Accepts up to three Leviton Single-Width Expansion Boards
  • Removable spines allow for all TLDM board mounting

  • Specifications:
    • Materials: ABS Plastic
    • Dimensions: 6.55"H X 6.55"W X 1.5"D
  • Specs

    –
    Product Type:

    Bracket

    Color:

    White

    Height (Inches):

    6.55"

    Width (Inches):

    6.55"

    Depth (Inches):

    1-1/2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy