Apply to be a TradeMaster!
Main product image of Structured Media Center, Single Expansion Board Mounting Bracket - White
Magnifying glass
Hover image to zoom

Structured Media Center, Single Expansion Board Mounting Bracket - White

Brand:
Leviton
SKU:
47612-SBK
Rating:
(0)
Q&A:
(0)
Structured Media Center, Single Expansion Board Mounting Bracket - White
Magnifying glass
Hover image to zoom
$23.45 each
BOX UP & SAVE 3%
$91.24 box of 4
$22.81 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Leviton Structured Media Center Single Expansion Board Mounting Bracket - White (47612-SBK) provides different types of unpopulated plastic mounting brackets to accommodate the installer's need for custom mounting solutions within Leviton's Series 140, 280 and 420 Structured Media Centers. Leviton's Single Plastic Bracket accepts mounting of any single Leviton phone, data, security, or DSL Filter Expansion Board within the Structured Media Center to enhance an existing system, or for use as a stand-alone solution for voice (with or without security), data and DSL filtering services.

Features:
  • Type: Mounting Bracket
  • Description: Single Expansion Board
  • Warranty: 2 Year Limited
  • Bracket Material: ABS Plastic
  • Specs

    –
    Product Type:

    Bracket

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy