Apply to be a TradeMaster!
Main product image of EZ-RJ45 Cat 5e Modular Plug (Box of 50)
Magnifying glass
Hover image to zoom

EZ-RJ45 Cat 5e Modular Plug (Box of 50)

Brand:
Leviton
SKU:
47613-EZC
Rating:
(0)
Q&A:
(0)
EZ-RJ45 Cat 5e Modular Plug (Box of 50)
Magnifying glass
Hover image to zoom
$84.21 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate

Description

–
Leviton's EZ-RJ45 Connectors and EZ-RJ45 Crimp Tool provide quick, cost-effective UTP wire terminations. The connectors feature openings that allow wires to be inserted and extended out the front providing increased performance, wire sequence verification, and no wasted connectors, crimps, or bad terminations. The connectors exceed Category 5e standards when terminated using Leviton’s high-quality EZ-RJ45 Crimp Tool. The crimp tool features a built-in cutter and stripper that crimps and cuts wires in one operation. It accommodates EZ-RJ45 Connectors, and most standard RJ-45 and RJ-11 connectors. This craft-friendly tool features precision ground crimp dies, a full cycle ratcheting mechanism, and steel construction for strength and durability.

Specs

–
Product Type:

Modular Plug

Material:

Polycarbonate

Type:

Cat 5e

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy