Apply to be a TradeMaster!
Main product image of High Profile Cover, To Be Used w/ Recessed Entertainment Box (reb) (White)
Magnifying glass
Hover image to zoom

High Profile Cover, To Be Used w/ Recessed Entertainment Box (reb) (White)

Brand:
Leviton
SKU:
47617-HPC
Rating:
(0)
Q&A:
(0)
High Profile Cover, To Be Used w/ Recessed Entertainment Box (reb) (White)
Magnifying glass
Hover image to zoom
$21.28 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Two-Year Limited Product Warranty
  • The optional High Profile cover channels all wires through the bottom of the R.E.B. for a neat, finished installation.
  • The R.E.B. can be used for new construction (stud-mounted) and retrofit (wall-mounted) applications. The product's versatility allows its use in a myriad of remodeling applications.
  • Offered in paintable white ABS molded plastic, providing structural integrity equal to or better than, comparable metal enclosures at less cost.

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: Please Contact Customer Service
  • Enclosure Material: ABS Molded Plastic
  • Series: Recessed Entertainment
  • Color: White
  • Warranty: 2-Year Limited
  • Height: 7.2 Inch
  • Item: High Profile Frame w/ Cover
  • Width: 8 Inch

Specs

–
Color:

White

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy