Apply to be a TradeMaster!
Main product image of Recessed Entertainment Box (reb), Includes Low Profile Frame (White)
Magnifying glass
Hover image to zoom

Recessed Entertainment Box (reb), Includes Low Profile Frame (White)

Brand:
Leviton
SKU:
47617-REB
Rating:
(0)
Q&A:
(0)
Recessed Entertainment Box (reb), Includes Low Profile Frame (White)
Magnifying glass
Hover image to zoom
$34.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
White

Description

–
Features
  • Offered in paintable white ABS molded plastic, providing structural integrity equal to or better than, comparable metal enclosures at less cost.
  • A low profile frame comes with the R.E.B. This frame meets consumer's aesthetic expectations by providing a neat, clean recessed installation.
  • An optional High Profile cover (47617-HPC) is also available that channels all wires through the bottom of the R.E.B. for a neat, finished installation.
  • The R.E.B. can be used for new construction (stud-mounted) and retrofit (wall-mounted) applications. The product's versatility allows its use in a myriad of remodeling applications.
  • A snap-in junction box cover provides the installer with a means of running electrical piping for component to component applications.
  • Two-Year Limited Product Warranty
  • Utilizing "old work" junction boxes and low voltage mounting brackets, the installer can configure the three device openings with any combination of line and low voltage products to support any application.

Specifications
  • Warranty: 2-Year Limited
  • Country of Origin: Please Contact Customer Service
  • Knockouts: 3-Device Openings 1-Cover Plate
  • Width: 8 Inch
  • Height: 7.2 Inch
  • Series: Recessed Entertainment
  • Color: White
  • Item: Box With Low Profile Frame
  • RoHS Compliant: TRUE
  • Enclosure Material: ABS Molded Plastic

Specs

–
Warranty:

2 years

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy