Shop Klein Tools Limited Time Promotion
Main product image of Quickport, 12-port Multimedia Patch Block Mounting Bracket Included.
Magnifying glass
Hover image to zoom

Quickport, 12-port Multimedia Patch Block Mounting Bracket Included.

Brand:
Leviton
SKU:
47689-QP
Rating:
(0)
Q&A:
(0)
Quickport, 12-port Multimedia Patch Block Mounting Bracket Included.
Magnifying glass
Hover image to zoom
$27.29 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Category: Empty
  • Termination: 110-Style Patch Block
  • Labeling: Silk-screened port numbers, white labels
  • RU: 0
  • Panel Shape: Flat
  • RoHS Compliant: FALSE
  • Country of Origin: Please Contact Customer Service
  • Color: Black
  • Ports: 12
  • Shielding: Unshielded

Specs

–
Color:

Black

Terminations:

110-Style Patch Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy