Apply to be a TradeMaster!
Main product image of Locking Plug, 15A, 277V Industrial Grade (Black) & White
Magnifying glass
Hover image to zoom

Locking Plug, 15A, 277V Industrial Grade (Black) & White

Brand:
Leviton
SKU:
4770-CJ
Rating:
(0)
Q&A:
(0)
Locking Plug, 15A, 277V Industrial Grade (Black) & White
Magnifying glass
Hover image to zoom
$10.88 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Black, White
Product Highlight: Material
Nylon

Description

–
Features
  • Nylon face module features Amperage, Voltage, and NEMA configuration molded into face for easy identification and replacement.
  • L7-15P
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Unique cord clamp accepts wide range of cord sizes
  • For fast assembly, Black & White devices feature:
  • Backed-out, color-coded brass terminal screws
  • Fluted nylon housing makes it easier to grip with gloves and in debris-laden environments
  • Plugs ship with standard white and black cord clamp. Color-coded cord clamps available to identify amperage or equipment. Choose from blue, green, yellow, red, and orange
  • RoHs Compliant
  • Made proudly in the USA
  • Deep slotted triple drive face module and cord clamp screws
  • Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a limited lifetime warranty:
  • External cord clamp accepts wire mesh connection grips
  • Industry exclusive limited lifetime warranty
  • Deep wire wells with transparent wiring chambers
  • One piece contactsreduce friction and overheating
  • Single piece external cord clamp includes catalogue number and NEMA configuration for easy identification
  • Thick-walled, super tough nylon housing resists abuse and impact

Specifications
  • Brand: Black and White
  • Flammability: Rated HB or better UL94
  • Standards and Certifications: UL/CSA
  • Assembly Screws: Steel, Zinc Plated
  • Wire: 3
  • Cord Range: .240 - .700
  • Body Material: Impact Modified Nylon
  • Grounding: Grounding
  • NEMA: L7-15P
  • RoHS Compliant: TRUE
  • Color: Black-White
  • Environment: Dry
  • Amperage: 15 A
  • Pole: 2
  • Blades/Contacts: Solid Brass
  • Country of Origin: Mexico
  • Warranty: Limited Lifetime Warranty Warranty
  • Voltage: 277 VAC
  • Wire Gauge: 18-10 AWG

Specs

–
Amperage:

15

Warranty:

Lifetime Limited

Color:

Black

White

Country of Origin:

Mexico

NEMA Rating:

L7-15P

Series:

Black & White

Poles:

2

Ground:

Grounding

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy