Apply to be a TradeMaster!
Main product image of Locking Plug, 15A, 277V Industrial Grade (Yellow & White)
Magnifying glass
Hover image to zoom

Locking Plug, 15A, 277V Industrial Grade (Yellow & White)

Brand:
Leviton
SKU:
4770-CY
Rating:
(0)
Q&A:
(0)
Locking Plug, 15A, 277V Industrial Grade (Yellow & White)
Magnifying glass
Hover image to zoom
$11.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Yellow, White
Product Highlight: Material
Nylon

Description

–
Features
  • Unique cord clamp accepts wide range of cord sizes
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • L7-15P
  • Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a limited lifetime warranty:
  • Industry exclusive limited lifetime warranty
  • One piece contacts reduce friction and overheating

Specifications
  • Color: Yellow-White
  • NEMA: WD-6
  • Assembly Screws: Steel, Zinc Plated
  • Horsepower Rating: 2 HP
  • Wire: 3
  • Back Cover: Thermoplastic
  • Current Interrupting: Certified for current interrupting at full rated current
  • Blades/Contacts: Solid Brass
  • Cord-Clamp: Nylon
  • Pole: 2
  • Body Material: Impact Modified Nylon
  • Terminal Screws: Brass
  • Voltage: 277 VAC
  • Environment: Dry
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • ANSI: C-73
  • Clamp Insert: Nylon
  • Flammability: Rated HB or better UL94
  • Wire Module: Nylon
  • Terminal Accom.: 18-10 AWG
  • Grounding: Grounding
  • CSA C22.2 No. 42: File LR-406
  • UL Fed Spec WC-596: File E13393
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Warranty: Limited Lifetime Warranty Warranty
  • RoHS Compliant: TRUE
  • Cord Range: .240 - .700
  • Amperage: 15 A
  • Operating Temperature: -40 °C to 60 °C
  • NOM Certified: 57
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Wire Gauge: 18-10 AWG
  • Brand: Black and White
  • Product ID: Ratings and NEMA I.D. permanently marked on device

Specs

–
Series:

Black & White

NEMA Rating:

WD-6

Poles:

2

Warranty:

Lifetime Limited

Ground:

Grounding

Country of Origin:

Mexico

Amperage:

15

Color:

Yellow

White

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy