Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V Common Feed, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Straight Blade and Locking, Smooth Face, 15A, 125V Common Feed, 2-Pole, 3-Wire, Self-Grounding (Black)

Brand:
Leviton
SKU:
4792-LEVITON
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V Common Feed, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom
$21.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • L5-15R/5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Current Limiting: Full Rated Current
  • RoHS Compliant: TRUE
  • Grounding: Grounding
  • Pole: 2
  • UL Fed Spec WC-596: File E13399
  • Body Material: Nylon
  • At Rated Voltage: 1/2 HP
  • Dielectric Voltage: Withstands 2000V per UL498
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Device Type: Locking Receptacle
  • NOM: 57
  • Screw Terminal Torque: 14-18 in-lbs
  • Wire: 3
  • Terminal Screws: Brass 10-32
  • Line Contacts: Brass .031 Thick
  • Flammability: Rated V-2 per UL 94
  • Terminal Accom.: 18-10 AWG
  • Country of Origin: Mexico
  • Face Material: Nylon
  • Yoke: Zinc-Plated Steel
  • Termination: Back & Side
  • ANSI: C-73
  • Amperage: 15 A
  • Operating Temperature: -40 °C to 60 °C
  • Environment: Dry
  • Strap Material: Steel
  • Color: Black
  • NEMA: WD-6
  • UL498: File E13399
  • Voltage: 125 VAC
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Warranty: Limited Lifetime Warranty Warranty
  • Grounding Screw: Brass 8-32
  • CSA C22.2 No. 42: File 152105
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy