Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V 2 Hot 1 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Straight Blade and Locking, Smooth Face, 15A, 125V 2 Hot 1 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)

Brand:
Leviton
SKU:
4794-1R
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V 2 Hot 1 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom
$25.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • L5-15R/5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Screw Terminal Torque: 14-18 in-lbs
  • Current Limiting: Full Rated Current
  • Amperage: 15 A
  • UL498: File E13399
  • Body Material: Nylon
  • Country of Origin: Mexico
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Strap Material: Steel
  • ANSI: C-73
  • Environment: Dry
  • Pole: 2
  • CSA C22.2 No. 42: File 152105
  • Dielectric Voltage: Withstands 2000V per UL498
  • UL Fed Spec WC-596: File E13399
  • Operating Temperature: -40 °C to 60 °C
  • Color: Black
  • Terminal Screws: Brass 10-32
  • Grounding Screw: Brass 8-32
  • Wire: 3
  • RoHS Compliant: TRUE
  • Warranty: Limited Lifetime Warranty Warranty
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Voltage: 125 VAC
  • Yoke: Zinc-Plated Steel
  • Terminal Accom.: 18-10 AWG
  • At Rated Voltage: 1/2 HP
  • Line Contacts: Brass .031 Thick
  • NOM: 57
  • Grounding: Grounding
  • Termination: Back & Side
  • NEMA: WD-6
  • Flammability: Rated V-2 per UL 94
  • Face Material: Nylon

Specs

–
Country of Origin:

Mexico

Color:

Black

Material:

Nylon

Amperage:

15

Poles:

2

Terminations:

Back Wire

Side Wire

Warranty:

Lifetime Limited

NEMA Rating:

WD-6

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy