Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V 2 Hot 2 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Straight Blade and Locking, Smooth Face, 15A, 125V 2 Hot 2 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)

Brand:
Leviton
SKU:
4795-2R
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet, Straight Blade and Locking,  Smooth Face, 15A, 125V 2 Hot 2 Neutral Returns, 2-Pole, 3-Wire, Self-Grounding (Black)
Magnifying glass
Hover image to zoom
$25.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Black

Description

–
Features
  • L5-15R/5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Amperage: 15 A
  • ANSI: C-73
  • Terminal Screws: Brass 10-32
  • Grounding Screw: Brass 8-32
  • Strap Material: Steel
  • NOM: 57
  • UL Fed Spec WC-596: File E13399
  • At Rated Voltage: 1/2 HP
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Grounding: Grounding
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Screw Terminal Torque: 14-18 in-lbs
  • Line Contacts: Brass .031 Thick
  • Warranty: Limited Lifetime Warranty Warranty
  • Wire: 3
  • Environment: Dry
  • Operating Temperature: -40 °C to 60 °C
  • RoHS Compliant: FALSE
  • CSA C22.2 No. 42: File 152105
  • Country of Origin: Mexico
  • Body Material: Nylon
  • Pole: 2
  • Voltage: 125 VAC
  • UL498: File E13399
  • Face Material: Nylon
  • Yoke: Zinc-Plated Steel
  • Termination: Back & Side
  • Terminal Accom.: 18-10 AWG
  • Flammability: Rated V-2 per UL 94
  • Color: Black
  • NEMA: WD-6
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current

Specs

–
Terminations:

Back Wire

Side Wire

Material:

Nylon

Ground:

Grounding

Poles:

2

NEMA Rating:

WD-6

Country of Origin:

Mexico

Amperage:

15

Warranty:

Lifetime Limited

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy