Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom

15A, 125V NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)

Brand:
Leviton
SKU:
47CM-10
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA L5-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom
$16.78 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon
Product Highlight: Color
Yellow

Description

–
Features
  • L5-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Color: Yellow
  • Environment: Corrosive
  • At Rated Voltage: 1/2 HP
  • Amperage: 15 A
  • Pole: 2
  • Body Material: Nylon
  • Terminal Screws: Nickel-Plated Brass 10-32
  • Warranty: 10-Year Limited
  • UL498: File E13399
  • Wire: 3
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • Strap Material: Nickel-Plated Brass
  • Terminal Accom.: 18-10 AWG
  • Base Material: Nylon
  • Face Material: Nylon
  • Grounding Screw: Nickel-Plated Brass 8-32
  • RoHS Compliant: FALSE
  • ANSI: C-73
  • UL Fed Spec WC-596: File E13399
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Line Contacts: Nickel-Plated Brass .040 Thick
  • Voltage: 125 VAC
  • Flammability: Rated V-0 per UL 94
  • NEMA: WD-6
  • Yoke: Nickel-Plated Brass .050 Thick
  • Termination: Side
  • NOM: 57
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • CSA C22.2 No. 42: File LR-406
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Screw Terminal Torque: 14-18 in-lbs
  • Operating Temperature: -40 °C to 60 °C

Specs

–
Amperage:

15

Warranty:

10 years

Material:

Nylon

Poles:

2

Country of Origin:

Mexico

Color:

Yellow

Ground:

Grounding

Terminations:

Side Wire

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy