Apply to be a TradeMaster!
Main product image of 15A, 277V NEMA L7-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom

15A, 277V NEMA L7-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)

Brand:
Leviton
SKU:
47CM-60
Rating:
(0)
Q&A:
(0)
15A, 277V NEMA L7-15R, 2P, 3W, Single Locking Receptacle, Grounding, Corrosion-Resistant (Yellow)
Magnifying glass
Hover image to zoom
$18.22 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • L7-15R
  • Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Specifications
  • Line Contacts: Nickel-Plated Brass .040 Thick
  • Pole: 2
  • Country of Origin: Mexico
  • Yoke: Nickel-Plated Brass .050 Thick
  • UL498: File E13399
  • Body Material: Nylon
  • Voltage: 277 VAC
  • Grounding: Grounding
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Face Material: Nylon
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Wire: 3
  • NOM: 57
  • At Rated Voltage: 2 HP
  • Termination: Side
  • Environment: Corrosive
  • Terminal Accom.: 18-10 AWG
  • UL Fed Spec WC-596: File E13399
  • Base Material: Nylon
  • Strap Material: Nickel-Plated Brass
  • NEMA: WD-6
  • RoHS Compliant: FALSE
  • ANSI: C-73
  • Flammability: Rated V-0 per UL 94
  • Dielectric Voltage: Withstands 2000V per UL498
  • Screw Terminal Torque: 14-18 in-lbs
  • Current Limiting: Full Rated Current
  • Color: Yellow
  • Grounding Screw: Nickel-Plated Brass 8-32
  • Warranty: 10-Year Limited
  • Terminal Screws: Nickel-Plated Brass 10-32
  • Operating Temperature: -40 °C to 60 °C
  • CSA C22.2 No. 42: File LR-406
  • Amperage: 15 A

Specs

–
Color:

Yellow

Ground:

Grounding

NEMA Rating:

WD-6

Terminations:

Side Wire

Poles:

2

Material:

Nylon

Country of Origin:

Mexico

Amperage:

15

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy