Apply to be a TradeMaster!
Main product image of Voice Grade Patch Panel, 48-port, 2RU (Black), 8p4c Jacks, 110 Style Termination
Magnifying glass
Hover image to zoom

Voice Grade Patch Panel, 48-port, 2RU (Black), 8p4c Jacks, 110 Style Termination

Brand:
Leviton
SKU:
49013-P48
Rating:
(0)
Q&A:
(0)
Voice Grade Patch Panel, 48-port, 2RU (Black), 8p4c Jacks, 110 Style Termination
Magnifying glass
Hover image to zoom
$374.80 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Features
  • Includes two threaded standoffs for attaching a Cable Management Bar
  • Includes .6-inch wide 8P RJ45 jacks
  • Color-coded 25-pair wiring information card
  • 110-style connector for quick and easy punch-down. The connector has a separation mark between rack mounts

Specifications
  • Panel Shape: Flat
  • Category: Voice Grade
  • RU: 2
  • Color: Black
  • Country of Origin: United States
  • RoHS Compliant: FALSE
  • Shielding: Unshielded
  • Ports: 48
  • Termination: 110-Style Punchdown

Specs

–
Color:

Black

Terminations:

110-Style Punchdown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy